Belden SNS1P6 Snap-N-Seal® F-Male Connectors, Blue | Graybar Store
Belden - Snap-N-Seal® F-Male Connectors, Blue - SNS1P6
+ / - Hover over image to Zoom
Other Views

    Snap-N-Seal® F-Male Connectors, Blue

    Manufacturer: Belden
    Manufacturer #: SNS1P6
    SKU: 22075745
    $32.27
    Checking Pricing
         
    Cable Type:RG-6
    Termination:Compression
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # SNS1P6
    • Cable Type RG-6
    • Termination Compression
    • Connector Type F-Connector
    • Ohm Rating 75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Snap-N-Seal® male F Series 1-piece blue connector, environmentally sealed, for use with RG-6 cable.
    • Non-blind entry
    • Plastic sleeve is up to 50% easier to compress than all-brass connectors
    • Eliminates water migration through proven design features of multiple O-ring placement
    • Superior Ni-Tin plating yields durable finish, preventing corrosion
    • Clear product labeling and color-coded compression sleeves for easy product identification and re-ordering
    • Improved connector design offers flexibility to be installed with most universal compression tools