Belden 716SNS1P11PL-25 Snap-N-Seal Environmentally Sealed F Male Connector Compression | Graybar Store
Belden - Snap-N-Seal Environmentally Sealed F Male Connector Compression - 716SNS1P11PL-25
+ / - Hover over image to Zoom
Other Views

    Snap-N-Seal Environmentally Sealed F Male Connector Compression

    Manufacturer: Belden
    Manufacturer #: 716SNS1P11PL-25
    SKU: 25782745
    $92.36
    Checking Pricing
         
    Color:Black
    Cable Type:RG-11
    Packaging:25 per Pack
    Construction:1 Piece
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 716SNS1P11PL-25
    • Cable Type RG-11
    • Color Black
    • Construction 1 Piece
    • Gender Male
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    Product Overview:
    Snap-N-Seal Environmentally Sealed F Male Connector, Adapter Type: F-Type, Cable Type: RG-11, Compression, Male