Leviton 5EHOM-RW5 HOME 5e® Connector | Graybar Store
Leviton - HOME 5e® Connector - 5EHOM-RW5
+ / - Hover over image to Zoom
Other Views

    HOME 5e® Connector

    Manufacturer: Leviton
    Manufacturer #: 5EHOM-RW5
    SKU: 25382535
    $3.03
    Checking Pricing
         
    Color:White
    Insert Material:Plastic
    Plating Material:Phosphor Bronze
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5EHOM-RW5
    • Color White
    • Category Cat 5e
    • Termination Style IDC
    • Insert Material Plastic
    Product Overview:
    HOME 5e® Snap-In Jack, White, Cat 5e, Termination Style: IDC, Wiring Configuration: T568A; T568B