Ortronics (Legrand) OR-BFPT-1RU-10 Filler Panel, Snap In, 1 RU | Graybar Store
Ortronics (Legrand) - Filler Panel, Snap In, 1 RU - OR-BFPT-1RU-10
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Snap In, 1 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-BFPT-1RU-10
    SKU: 25398312
    $81.62
    Checking Pricing
         
    Height (Inches):1.75 in.
    Material:ABS; Polycarbonate
    Packaging:10 per Pack
    Rack Units:1
    Size:19 W x 1.75 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-BFPT-1RU-10
    • Color Black
    • Size 19 W x 1.75 H in
    • Type Snap-In Filler Panel
    • Rack Units 1
    • Finish Textured
    • Height (Inches) 1.75 in.
    • Width 19 in.
    • Material ABS; Polycarbonate
    • Packaging 10 per Pack
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Snap-In Filler Panel, Size: 19 W x 1.75 H in, Black, ABS; Polycarbonate, Textured, Rack Units: 1