Chatsworth 34537-001 Filler Panel, Snap-In, Black, 1 RU, (6) | Graybar Store
Chatsworth - Filler Panel, Snap-In, Black, 1 RU, (6) - 34537-001
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Snap-In, Black, 1 RU, (6)

    Manufacturer: Chatsworth
    Manufacturer #: 34537-001
    SKU: 25111571
    $54.72
    Checking Pricing
         
    Size:19 W x 0.99 D in
    Rack Units:1
    Packaging:6 per Pack
    Material:ABS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34537-001
    • Size 19 W x 0.99 D in
    • Type Snap-In Filler Panel
    • Rack Units 1
    • Finish Textured
    • Width 19 in
    • Material ABS
    • Packaging 6 per Pack
    Product Overview:
    Snap-In Filler Panel, Size: 19 W x 0.99 D in, ABS, Textured, Rack Units: 1