Chatsworth 34538-001 Filler Panel, Snap-In, Black, 2 RU, (6) | Graybar Store
Chatsworth - Filler Panel, Snap-In, Black, 2 RU, (6) - 34538-001
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Snap-In, Black, 2 RU, (6)

    Manufacturer: Chatsworth
    Manufacturer #: 34538-001
    SKU: 25092805
    $80.99
    Checking Pricing
         
    Size:19 W in
    Rack Units:2
    Packaging:6 per Pack
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 34538-001
    • Size 19 W in
    • Type Snap-In Filler Panel
    • Rack Units 2
    • Finish Textured
    • Width 19 in.
    • Material Plastic
    • Packaging 6 per Pack
    • Country of Origin US - USA
    Product Overview:
    CPI® Snap-In Filler Panel, Size: 19 W in, Plastic, Textured, Rack Units: 2