Air King BFQ50 Snap-In Exhaust Fan, 50 CFM | Graybar Store
Air King - Snap-In Exhaust Fan, 50 CFM - BFQ50
+ / - Hover over image to Zoom
Other Views

    Snap-In Exhaust Fan, 50 CFM

    Manufacturer: Air King
    Manufacturer #: BFQ50
    SKU: 25253540
    $51.33
    Checking Pricing
         
    CFM:50 CFM
    Sones:0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # BFQ50
    • CFM 50 CFM
    • Finish White
    • Sones 0.5
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    50 CFM snap-in exhaust fan, 0.5 sones and 9-1/8 x 8-1/2 x 4-3/4 in. housing.
    • Duct Size: 4 Inch
    • UL Listed for use over tubs or showers when connected to a GFCI-protected branch circuit
    • Energy Star Qualified®