Ipex USA KTS20 Snap-in Connector | Graybar Store
Ipex USA - Snap-in Connector - KTS20
+ / - Hover over image to Zoom
Other Views

    Snap-in Connector

    Manufacturer: Ipex USA
    Manufacturer #: KTS20
    SKU: 97122766
    $4.47
    Checking Pricing
         
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # KTS20
    • For Use With Cor-Line ENT Tubing
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Snap-in Connector, Trade Size (Inches): 1 in, For Use With: Cor-Line ENT Tubing