Bridgeport Fittings 38ACDS Snap-In Connector, Zinc Die Cast, Plastic Bushing, 1/2 in. | Graybar Store
Bridgeport Fittings - Snap-In Connector, Zinc Die Cast, Plastic Bushing, 1/2 in. - 38ACDS
+ / - Hover over image to Zoom
Other Views

    Snap-In Connector, Zinc Die Cast, Plastic Bushing, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 38ACDS
    SKU: 25569923
    $1.98
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 38ACDS
    • Connection Type Snap-In
    • Materials Plastic
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With AC/MC/MCI-A Cable
    • Trade Size (Inches) 1/2 in.
    • Country of Origin IN - India
    Product Overview:
    Snap-In Connector, Plastic (Bushing); Spring Steel; Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Insulated, Connection Type: Snap-In