Panduit SICH100-C Snap In Clip | Graybar Store
Panduit - Snap In Clip - SICH100-C
+ / - Hover over image to Zoom
Other Views

    Snap In Clip

    Manufacturer: Panduit
    Manufacturer #: SICH100-C
    SKU: 99961290
    $19.67
    Checking Pricing
         
    Color:Natural
    Load Rating (Pound):75 lb.
    Packaging:100 per Pack
    Bundle Diameter (Inches):1
    Mounting Type:Push Barb Mount
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SICH100-C
    • Color Natural
    • Bundle Diameter (Inches) 1
    • Hole Size 1/4 in.
    • Load Rating (Pound) 75 lb.
    Product Overview:
    Snap In Clip, Packaging: 100 Per Pack, Nylon, Load Rating (Pound): 75 lb, Natural