Panduit SMS-A-C Snap In Cable Tie Mount | Graybar Store
Panduit - Snap In Cable Tie Mount - SMS-A-C
+ / - Hover over image to Zoom
Other Views

    Snap In Cable Tie Mount

    Manufacturer: Panduit
    Manufacturer #: SMS-A-C
    SKU: 92038526
    $195.05
    Checking Pricing
         
    Width (Inches):1
    Length:2 in.
    Packaging:100 per Pack
    Color:White
    Mounting Type:Rubber Adhesive
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SMS-A-C
    • Color White
    • Length 2 in.
    • Materials ABS
    • Mounting Type Rubber Adhesive
    Product Overview:
    Snap In Cable Tie Mount, White, Width (Inches): 1 in, ABS, Packaging: 100 Per Pack