Square D (Schneider Electric) Snap-In 1.375 in. Mushroom Knob | Graybar Store
Square D (Schneider Electric) - Snap-In 1.375 in. Mushroom Knob
+ / - Hover over image to Zoom
Other Views

    Snap-In 1.375 in. Mushroom Knob

    Manufacturer: Square D (Schneider Electric)
         

    1.375 in. Snap-in mushroom knob for use with KR4 and SKR4 series pushbuttons.

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 1/2/3/3R/4/4X/12/13
    • Size (mm) 30
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Additional Features
    Price
    9001K16R
    88247193
    Red
    1.375 Snap-In Mushroom
    $
    46
    .32
    /
    EA
    88247193
    Color
    Red
    Additional Features
    1.375 Snap-In Mushroom
    $
    46
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001K16R05
    88247318
    Red
    1.375 Snap-In Mushroom/Knob Emergency Stop Lettering
    $
    51
    .53
    /
    EA
    88247318
    Color
    Red
    Additional Features
    1.375 Snap-In Mushroom/Knob Emergency Stop Lettering
    $
    51
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247193 SKU, 88247193 ANALYTICS...
    Price
    $
    46
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88247318 SKU, 88247318 ANALYTICS...
    Price
    $
    51
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available