Klein Tools 443A Snap Hook | Graybar Store
Klein Tools - Snap Hook - 443A
+ / - Hover over image to Zoom
Other Views

    Snap Hook

    Manufacturer: Klein Tools
    Manufacturer #: 443A
    SKU: 88152812
    $32.57
    Checking Pricing
         
    Tool Application:General purpose snap hook
    Load Rating (Pound):1500 lb.
    Overall Length (Inches):5-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 443A
    • Type Snap Hook
    • Load Rating (Pound) 1500 lb.
    • Overall Length (Inches) 5-1/2
    • Tool Application General purpose snap hook
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    General-purpose forged snap hook with eye at 90 deg to opening.