Commscope FGS-MFAW-A Snap-Fit Junction, Black/Yellow | Graybar Store
Commscope - Snap-Fit Junction, Black/Yellow - FGS-MFAW-A
+ / - Hover over image to Zoom
Other Views

    Snap-Fit Junction, Black/Yellow

    Manufacturer: Commscope
    Manufacturer #: FGS-MFAW-A
    SKU: 22085350
    $28.57
    Checking Pricing
         
    Color:Black/Yellow
    Additional Features:2 Junction
    Size:0.587
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FGS-MFAW-A
    • Color Black/Yellow
    • Size 0.587
    • Additional Features 2 Junction
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® 4 in. H x 4 in. W Snap-fit Junction, black, yellow