B-Line (Eaton) B217-20GRN120 Snap Closure Strip | Graybar Store
B-Line (Eaton) - Snap Closure Strip - B217-20GRN120
+ / - Hover over image to Zoom
Other Views

    Snap Closure Strip

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B217-20GRN120
    SKU: 88035403
    $95.67
    Checking Pricing
         
    Channel Gauge:12
    Color:Green
    Width (Inches):1-5/8
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B217-20GRN120
    • Color Green
    • Channel Gauge 12
    Product Overview:
    Snap closure strip for all 1- 5/8-inch wide channels., 20 ft. 12 GA