B-Line (Eaton) B217-20GALV120 Snap Closure Strip | Graybar Store
B-Line (Eaton) - Snap Closure Strip - B217-20GALV120
+ / - Hover over image to Zoom
Other Views

    Snap Closure Strip

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B217-20GALV120
    SKU: 88035402
    $53.52
    Checking Pricing
         
    Channel Gauge:12
    Width (Inches):1-5/8
    Length:20 ft.
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B217-20GALV120
    • Channel Gauge 12
    • Length 20 ft.
    • Material Finish Galvanized
    Product Overview:
    Galvanized snap closure strip for all 1- 5/8-inch wide channels., 20 ft. 12 GA