Erico 24M Snap Close Conduit/Pipe Clamp With 9/32 in. Plain Hole | Graybar Store
Erico - Snap Close Conduit/Pipe Clamp With 9/32 in. Plain Hole - 24M
+ / - Hover over image to Zoom
Other Views

    Snap Close Conduit/Pipe Clamp With 9/32 in. Plain Hole

    Manufacturer: Erico
    Manufacturer #: 24M
    SKU: 88091712
    $1.17
    Checking Pricing
         
    Hole Size:9/32 in. (Plain)
    Use With:EMT Conduits; Pipes; Rigid Conduits
    Load Rating (Pound):100 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position:Horizontal/Vertical Mount
    Trade Size:1-1/2 in. Rigid/EMT
    Packaging:100 per Pack
    Outer Diameter:1.969 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 24M
    • Hole Size 9/32 in. (Plain)
    • Load Rating (Pound) 100 lb. (Horizontal); 25 lb. (Vertical)
    • Materials Spring Steel
    • Mounting Position Horizontal/Vertical Mount
    • Outer Diameter 1.969 in
    • Trade Size 1-1/2 in. Rigid/EMT
    • Packaging 100 per Pack
    • Use With EMT Conduits; Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Snap Close Conduit and Pipe Clamp, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 100 (Static Load 2) lb; 25 (Static Load 1) lb, Trade Size: 1 1/2 (EMT) in; 1 1/2 (Rigid/Pipe) in