Erico 812M4I Snap Close Conduit/Pipe Clamp With 1/4 in. Threaded Hole | Graybar Store
Erico - Snap Close Conduit/Pipe Clamp With 1/4 in. Threaded Hole - 812M4I
+ / - Hover over image to Zoom
Other Views

    Snap Close Conduit/Pipe Clamp With 1/4 in. Threaded Hole

    Manufacturer: Erico
    Manufacturer #: 812M4I
    SKU: 88091842
    $0.56
    Checking Pricing
         
    Load Rating (Pound):100 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position:Horizontal/Vertical Mount
    Trade Size:1/2 to 3/4 in.
    Packaging:100 per Pack
    Use With:EMT Conduits; Pipes; Rigid Conduits
    Mounting Type:Snap-In Mount
    Hole Size:1/4 in.
    Outer Diameter:1.181 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 812M4I
    • Hole Size 1/4 in.
    • Load Rating (Pound) 100 lb. (Horizontal); 25 lb. (Vertical)
    • Materials Spring Steel
    • Mounting Position Horizontal/Vertical Mount
    • Mounting Type Snap-In Mount
    • Outer Diameter 1.181 in
    • Trade Size 1/2 to 3/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit and Pipe Clamp, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 100 (Static Load 2) lb; 25 (Static Load 1) lb, Trade Size: 1/2 in; 3/4 in, Snap In Mount
    • May be Used For Either Vertical or Horizontal Installations
    • Helps to Guide Alignment With Electrical Box Knockouts
    • Finger Closure