Erico Snap Close Conduit/Pipe Clamp With 1/4 in. Threaded Hole | Graybar Store
Erico - Snap Close Conduit/Pipe Clamp With 1/4 in. Threaded Hole
+ / - Hover over image to Zoom
Other Views

    Snap Close Conduit/Pipe Clamp With 1/4 in. Threaded Hole

    Manufacturer: Erico
         

    Erico's snap-close conduit clamps may be used for either vertical or horizontal installations.

    • Manufacturer Erico
    • Materials Spring Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Load Rating (Pound)
    Mounting Position
    Trade Size
    Packaging
    Use With
    Mounting Type
    Hole Size
    Outer Diameter
    Price
    6M4I
    95012621
    100 lb. (Horizontal); 25 lb. (Vertical)
    Horizontal/Vertical Mount
    3/8 in.
    100 per Pack
    EMT Conduits
    Snap-In Mount
    1/4 in.
    0.709 in
    $
    0
    .64
    /
    EA
    95012621
    Load Rating (Pound)
    100 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position
    Horizontal/Vertical Mount
    Trade Size
    3/8 in.
    Packaging
    100 per Pack
    Use With
    EMT Conduits
    Mounting Type
    Snap-In Mount
    Hole Size
    1/4 in.
    Outer Diameter
    0.709 in
    $
    0
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    812M4I
    88091842
    100 lb. (Horizontal); 25 lb. (Vertical)
    Horizontal/Vertical Mount
    1/2 to 3/4 in.
    100 per Pack
    EMT Conduits; Pipes; Rigid Conduits
    Snap-In Mount
    1/4 in.
    1.181 in
    $
    0
    .56
    /
    EA
    88091842
    Load Rating (Pound)
    100 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position
    Horizontal/Vertical Mount
    Trade Size
    1/2 to 3/4 in.
    Packaging
    100 per Pack
    Use With
    EMT Conduits; Pipes; Rigid Conduits
    Mounting Type
    Snap-In Mount
    Hole Size
    1/4 in.
    Outer Diameter
    1.181 in
    $
    0
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    16M4I
    88091670
    100 lb. (Horizontal); 25 lb. (Vertical)
    Horizontal/Vertical Mount
    1 in. Rigid/EMT
    100 per Pack
    EMT Conduits; Rigid Conduits
    Snap-Close Mount
    1/4 in.
    1.378 in
    $
    0
    .74
    /
    EA
    88091670
    Load Rating (Pound)
    100 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position
    Horizontal/Vertical Mount
    Trade Size
    1 in. Rigid/EMT
    Packaging
    100 per Pack
    Use With
    EMT Conduits; Rigid Conduits
    Mounting Type
    Snap-Close Mount
    Hole Size
    1/4 in.
    Outer Diameter
    1.378 in
    $
    0
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95012621 SKU, 95012621 ANALYTICS...
    Trade Size
    3/8 in.
    Packaging
    100 per Pack
    Use With
    EMT Conduits
    Mounting Type
    Snap-In Mount
    Hole Size
    1/4 in.
    Outer Diameter
    0.709 in
    Price
    $
    0
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88091842 SKU, 88091842 ANALYTICS...
    Trade Size
    1/2 to 3/4 in.
    Packaging
    100 per Pack
    Use With
    EMT Conduits; Pipes; Rigid Conduits
    Mounting Type
    Snap-In Mount
    Hole Size
    1/4 in.
    Outer Diameter
    1.181 in
    Price
    $
    0
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88091670 SKU, 88091670 ANALYTICS...
    Trade Size
    1 in. Rigid/EMT
    Packaging
    100 per Pack
    Use With
    EMT Conduits; Rigid Conduits
    Mounting Type
    Snap-Close Mount
    Hole Size
    1/4 in.
    Outer Diameter
    1.378 in
    Price
    $
    0
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available