Erico 6M Snap Close Conduit/Pipe Clamp With Plain Hole For 3/8 in. Flexible Conduit or 14 2 to 12 3 MC/AC | Graybar Store
Erico - Snap Close Conduit/Pipe Clamp With Plain Hole For 3/8 in. Flexible Conduit or 14 2 to 12 3 MC/AC - 6M
+ / - Hover over image to Zoom
Other Views

    Snap Close Conduit/Pipe Clamp With Plain Hole For 3/8 in. Flexible Conduit or 14 2 to 12 3 MC/AC

    Manufacturer: Erico
    Manufacturer #: 6M
    SKU: 88091795
    $0.57
    Checking Pricing
         
    Hole Size:9/32 in. (Plain)
    Use With:3/8 in. Flexible Conduit or 14-2 to 12/3 MC/AC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6M
    • Hole Size 9/32 in. (Plain)
    • Materials Spring Steel
    • Use With 3/8 in. Flexible Conduit or 14-2 to 12/3 MC/AC Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel snap close conduit/pipe clamp with 9/32 in. plain hole for 3/8 in. flexible conduit or 14 2 to 12 3 MC/AC. Load rating 100 lb.
    • May be Used For Either Vertical or Horizontal Installations
    • Helps to Guide Alignment With Electrical Box Knockouts
    • Finger Closure