Erico 20M Snap Close Conduit/Pipe Clamp With Plain Hole For 1 1/4 in. EMT or Rigid Conduit | Graybar Store
Erico - Snap Close Conduit/Pipe Clamp With Plain Hole For 1 1/4 in. EMT or Rigid Conduit - 20M
+ / - Hover over image to Zoom
Other Views

    Snap Close Conduit/Pipe Clamp With Plain Hole For 1 1/4 in. EMT or Rigid Conduit

    Manufacturer: Erico
    Manufacturer #: 20M
    SKU: 88091704
    $1.13
    Checking Pricing
         
    Hole Size:9/32 in. (Plain)
    Use With:1-1/4 in. EMT or Rigid Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 20M
    • Hole Size 9/32 in. (Plain)
    • Materials Spring Steel
    • Use With 1-1/4 in. EMT or Rigid Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel snap close conduit/pipe clamp with 9/32 in. plain hole for 1 1/4 in. EMT or rigid conduit. Load rating 100 lb.
    • May be Used For Either Vertical or Horizontal Installations
    • Helps to Guide Alignment With Electrical Box Knockouts
    • Finger Closure