Erico 6M24 Spring Steel EM M Series Conduit/Pipe to Flange Clip For 14 2 to 12 3 MC/AC and 1/8 to 1/4 in. Flange | Graybar Store
Erico - Spring Steel EM M Series Conduit/Pipe to Flange Clip For 14 2 to 12 3 MC/AC and 1/8 to 1/4 in. Flange - 6M24
+ / - Hover over image to Zoom
Other Views

    Spring Steel EM M Series Conduit/Pipe to Flange Clip For 14 2 to 12 3 MC/AC and 1/8 to 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: 6M24
    SKU: 88091796
    $2.36
    Checking Pricing
         
    Use With:14-2 to 12-3 MC/AC
    Flange:1/8 to 1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6M24
    • Flange 1/8 to 1/4 in.
    • Materials Spring Steel
    • Use With 14-2 to 12-3 MC/AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spring steel EM M Series conduit/pipe to flange clip for 14 2 to 12 3 MC/AC and 1/8 to 1/4 in. flange. Load Rating 75 lb.
    • Used to Support Pipe From Beam Flanges
    • Pipe/Tube Clip Pivots a Full 360 Degrees
    • Available With Conduit Clip Bottom Mounted or Side Mounted