Erico 16M24 Spring Steel EM M Series Conduit/Pipe to Flange Clip For 1 in. EMT or Rigid Conduit and 1/8 to 1/4 in. Flange | Graybar Store
Erico - Spring Steel EM M Series Conduit/Pipe to Flange Clip For 1 in. EMT or Rigid Conduit and 1/8 to 1/4 in. Flange - 16M24
+ / - Hover over image to Zoom
Other Views

    Spring Steel EM M Series Conduit/Pipe to Flange Clip For 1 in. EMT or Rigid Conduit and 1/8 to 1/4 in. Flange

    Manufacturer: Erico
    Manufacturer #: 16M24
    SKU: 88091668
    $2.30
    Checking Pricing
         
    Use With:1 in. EMT/Rigid Conduit
    Flange:1/8 to 1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16M24
    • Flange 1/8 to 1/4 in.
    • Materials Spring Steel
    • Use With 1 in. EMT/Rigid Conduit
    • Country of Origin US - USA
    Product Overview:
    Spring steel EM M Series conduit/pipe to flange clip for 1 in. EMT or rigid conduit and 1/8 to 1/4 in. flange. Load Rating 75 lb.
    • Used to Support Pipe From Beam Flanges
    • Pipe/Tube Clip Pivots a Full 360 Degrees
    • Available With Conduit Clip Bottom Mounted or Side Mounted