Panduit S2F-C Snap-Clip Mounting Bracket For Use With Types G, F, FS And D Wiring Ducts | Graybar Store
Panduit - Snap-Clip Mounting Bracket For Use With Types G, F, FS And D Wiring Ducts - S2F-C
+ / - Hover over image to Zoom
Other Views

    Snap-Clip Mounting Bracket For Use With Types G, F, FS And D Wiring Ducts

    Manufacturer: Panduit
    Manufacturer #: S2F-C
    SKU: 22110647
    $1.90
    Checking Pricing
         
    Screw Size:8-32 x 1/4 in
    Height (Inches):0.65
    Color / Finish:Metallic
    Dimensions:1.514 W x 0.65 H in
    Width (Inches):1.514
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S2F-C
    • Dimensions 1.514 W x 0.65 H in
    • Type F Wiring Duct; FS Wiring Duct; G Wiring Duct; Snap-Clip Mounting Brackets
    • Color / Finish Metallic
    • Height (Inches) 0.65
    Product Overview:
    Snap-Clip Mounting Bracket For Use With Types G, F, FS And D Wiring Ducts, Nickel-Plated Steel, Metallic, Dimensions: 1.514 W x 0.65 H in, Screw Size: 8-32 x 1/4 in