Panduit S1F-C Snap-Clip Mounting Bracket | Graybar Store
Panduit - Snap-Clip Mounting Bracket - S1F-C
+ / - Hover over image to Zoom
Other Views

    Snap-Clip Mounting Bracket

    Manufacturer: Panduit
    Manufacturer #: S1F-C
    SKU: 22120732
    $1.72
    Checking Pricing
         
    Screw Size:8-32 x 1/4 in
    Height (Inches):0.65
    Color / Finish:Metallic
    Dimensions:1.514 W x 0.650 H in
    Width (Inches):1.514
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S1F-C
    • Dimensions 1.514 W x 0.650 H in
    • Type F Wiring Duct; FS Wiring Duct; G Wiring Duct; Snap-Clip Mounting Brackets
    • Color / Finish Metallic
    • Height (Inches) 0.65
    Product Overview:
    Snap-Clip Mounting Bracket, Nickel-Plated Steel, Metallic, Dimensions: 1.514 W x 0.650 H in, Screw Size: 8-32 x 1/4 in