Irwin Industrial Tools 1779670 Snap-Back™ Arbors | Graybar Store
Irwin Industrial Tools - Snap-Back™ Arbors - 1779670
+ / - Hover over image to Zoom
Other Views

    Snap-Back™ Arbors

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1779670
    SKU: 25315938
    $25.47
    Checking Pricing
         
    Shank Size (Inches):3/8
    Thread Size:5/8-18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1779670
    • Materials Hardened Carbon Steel
    • Shank Size (Inches) 3/8
    • Thread Size 5/8-18
    • Country of Origin US - USA
    Product Overview:
    6L Snap-Back™ arbor has 3/8 inch shank for 20L to 96L hole saws.
    Snap-Back™ Arbors
    • Arbor Size: 6L
    • Shank Diameter: 3/8 IN And Larger
    • Thread Size: 5/8-18 IN
    • Shank Type: Hex
    • Hole Saw Size: 1-1/4 - 6 IN
    • Drives off pins, not threads, that prevents threads from stripping
    • Prevents hole saw from locking on arbor as no tools are needed
    • Arbor threads directly into all hole saws so no adapter is required
    • Easier plug removal