Marley Electric & Heating MD26 Economy DPST Snap Action Thermostat | Graybar Store
Marley Electric & Heating - Economy DPST Snap Action Thermostat - MD26
+ / - Hover over image to Zoom
Other Views

    Economy DPST Snap Action Thermostat

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MD26
    SKU: 99845307
    $37.45
    Checking Pricing
         
    Range:50 to 80 Deg. F
    Switch Type:DPST
    Load Rating:22A, 18A at 277V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MD26
    • Load Rating 22A, 18A at 277V AC
    • Range 50 to 80 Deg. F
    • Switch Type DPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Economy snap action DPST type thermostat with positive off amperage rating and range of 50° to 80°F
    • Economy thermostats are the snap action type that are used in apartment construction
    • Ideal for radiant cove and baseboard heaters
    • Differential ±5°F
    • Amperage rating - Positive Off