Marley Electric & Heating M602W Bi-Metal DPST Snap Action Thermostat | Graybar Store
Marley Electric & Heating - Bi-Metal DPST Snap Action Thermostat - M602W
+ / - Hover over image to Zoom
Other Views

    Bi-Metal DPST Snap Action Thermostat

    Manufacturer: Marley Electric & Heating
    Manufacturer #: M602W
    SKU: 99845304
    $41.98
    Checking Pricing
         
    Range:45 to 75 Deg. F
    Switch Type:DPST
    Load Rating:22A, 18A at 277V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # M602W
    • Load Rating 22A, 18A at 277V AC
    • Range 45 to 75 Deg. F
    • Switch Type DPST
    • Country of Origin MX - Mexico
    Product Overview:
    Bi-metal snap action DPST line voltage thermostat with positive off amperage rating and range of 45° to 75°F.
    • Large knob design allows for easy adjustment, since the bi-metal snap action thermostats are sensitive
    • They have a differential ±4°F
    • Amperage rating - Positive Off