Quiktron (Legrand) 576-RD15-007 Snagless Slim Patch Cables Cat 6 | Graybar Store
Quiktron (Legrand) - Snagless Slim Patch Cables Cat 6 - 576-RD15-007
+ / - Hover over image to Zoom
Other Views

    Snagless Slim Patch Cables Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 576-RD15-007
    SKU: 25811787
    $8.98
    Checking Pricing
         
    Color:Yellow
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 576-RD15-007
    • Color Yellow
    • Length 7 ft.
    • Country of Origin CN - China
    Product Overview:
    Quiktron® Snagless Slim Patch Cables, Length: 7 ft, RJ45, Yellow, Category: Cat 6, Wiring Configuration: TIA/EIA 568-C.2