EnGenius Technologies SN-UL-AK20L-IND Indoor External Antenna Kit N Jack | Graybar Store
EnGenius Technologies - Indoor External Antenna Kit N Jack - SN-UL-AK20L-IND
+ / - Hover over image to Zoom
Other Views

    Indoor External Antenna Kit N Jack

    Manufacturer: EnGenius Technologies
    Manufacturer #: SN-UL-AK20L-IND
    SKU: 25477136
    $230.36
    Checking Pricing
         
    Style:Ceiling Mount
    Jack Type:N-Type
    Material:ABS
    Part Number:SN-UL-AK20L-IND
    Color:White
    Length:108 mm.
    Use With:DuraFon Phone Systems; FreeStyle Phone Systems; Indoor
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # SN-UL-AK20L-IND
    • Color White
    • Gender Male
    • Jack Type N-Type
    • Part Number SN-UL-AK20L-IND
    • Style Ceiling Mount
    • Connector Type N Jack
    • Type Indoor External Antenna Kit
    • Length 108 mm.
    • Material ABS
    • Use With DuraFon Phone Systems; FreeStyle Phone Systems; Indoor
    • SAP Material Type ZSTD
    Product Overview:
    Indoor External Antenna Kit, White, DuraFon 1X Systems; DuraFon 4X Systems; DuraFon PRO Systems; DuraFon SIP Systems; EP-436 & EP-490 Systems; FreeStyl 1 & FreeStyl 2 Systems; SN-900 & SN-920 Systems, Style: Ceiling Mount, Male, Connector Type: N Jack