Erico SN50 Sn Series Nut | Graybar Store
Erico - Sn Series Nut - SN50
+ / - Hover over image to Zoom
Other Views

    Sn Series Nut

    Manufacturer: Erico
    Manufacturer #: SN50
    SKU: 25307548
    $3.77
    Checking Pricing
         
    Size:0.9 x 1 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SN50
    • Size 0.9 x 1 in
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CADDY® SN Sn Series Nut, Steel, Size: 0.9 x 1 in
    • Allows Side Mounting of Nut to Threaded Rod
    • Reduces the Need For Threading Compared to Standard Nuts and Washers
    • Ideal For Retrofit Projects, Such as Trapeze Installations
    • Works With Slightly Damaged Threads and Minor Burrs on the Threaded Rod
    • Reduces Installation Time Up to 50%
    • For Use on Plain and Electro Zinc Plated Hardware Only