Commscope SMOUV-1120-01 SMOUV Splice Protector Sleeves | Graybar Store
Commscope - SMOUV Splice Protector Sleeves - SMOUV-1120-01
+ / - Hover over image to Zoom
Other Views

    SMOUV Splice Protector Sleeves

    Manufacturer: Commscope
    Manufacturer #: SMOUV-1120-01
    SKU: 25308758
    $38.00
    Checking Pricing
         
    Accommodates:Single Fibers
    No. of Splice Modules:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # SMOUV-1120-01
    • Accommodates Single Fibers
    • No. of Splice Modules 0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Heat-shrinkable 60 mm single fiber splice protection sleeve.
    • Hot-melt adhesive
    • Stainless steel rod
    • Heat-shrinkable tube