Endot Industries IDE-125-32-17-02-02-6500-CUT REEL Smoothwall Duct And Innerduct Smoothwall | Graybar Store
Endot Industries - Smoothwall Duct And Innerduct Smoothwall - IDE-125-32-17-02-02-6500-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Smoothwall Duct And Innerduct Smoothwall

    Manufacturer: Endot Industries
    Manufacturer #: IDE-125-32-17-02-02-6500-CUT REEL
    SKU: 25713204
    $0.80
    Checking Pricing
         
    Color:Orange
    Length:6500 ft.
    Trade Size (Inches):1-1/4 in.
    Pull Line:900 lb
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IDE-125-32-17-02-02-6500-CUT REEL
    • Color Orange
    • Type Smoothwall
    • Length 6500 ft.
    • Pull Line 900 lb
    • Trade Size (Inches) 1-1/4 in.
    • Country of Origin US - USA
    Product Overview:
    Smoothwall Duct And Innerduct, Orange, Trade Size (Inches): 1-1/4 in, Length: 6500 ft, 900 lb