Endot Industries IDE-086-39-01-08-13-5000X 1 Polyester Smooth Wall Innerduct with Pull Line | Graybar Store
Endot Industries - Polyester Smooth Wall Innerduct with Pull Line - IDE-086-39-01-08-13-5000X 1
+ / - Hover over image to Zoom
Other Views

    Polyester Smooth Wall Innerduct with Pull Line

    Manufacturer: Endot Industries
    Manufacturer #: IDE-086-39-01-08-13-5000X 1
    SKU: 25022141
    $1,520.00
    Checking Pricing
         
    Additional Features:High Tensile Strength; Maximum Crush Resistant
    Trade Size (Inches):3/4 in.
    Length:5000 ft.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IDE-086-39-01-08-13-5000X 1
    • Color Grey
    • Application Directional Boring Projects
    • Type Smoothwall
    • Additional Features High Tensile Strength; Maximum Crush Resistant
    • Length 5000 ft.
    • Material Type High Density Polyethylene Resin
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Smoothwall Duct And Innerduct, Gray, Trade Size (Inches): 3/4 in, High Density Polyethylene Resin, Length: 5000 ft