Endot Industries IDE 166 32 01 02 13-5400 Polyester Smooth Wall Innerduct with Pull Line | Graybar Store
Endot Industries - Polyester Smooth Wall Innerduct with Pull Line - IDE 166 32 01 02 13-5400
+ / - Hover over image to Zoom
Other Views

    Polyester Smooth Wall Innerduct with Pull Line

    Manufacturer: Endot Industries
    Manufacturer #: IDE 166 32 01 02 13-5400
    SKU: 25010452
    $3,182.22
    Checking Pricing
         
    Additional Features:High Tensile Strength; Maximum Crush Resistant
    Trade Size (Inches):1-1/4 in.
    Length:5400 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Endot Industries
    • Manufacturer # IDE 166 32 01 02 13-5400
    • Color Orange
    • Application Directional Boring Projects
    • Type Smoothwall
    • Additional Features High Tensile Strength; Maximum Crush Resistant
    • Length 5400 ft.
    • Material Type High Density Polyethylene Resin
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Smoothwall Duct And Innerduct, Orange, Trade Size (Inches): 1-1/4 in, High Density Polyethylene Resin, Length: 5400 ft