Hubbell Wiring Device - Kellems CR15R Smooth Face Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Smooth Face Duplex Receptacle - CR15R
+ / - Hover over image to Zoom
Other Views

    Smooth Face Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CR15R
    SKU: 25684966
    $2.04
    Checking Pricing
         
    Color:Red
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CR15R
    • Color Red
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • Country of Origin CN - China
    Product Overview:
    Smooth Face Duplex Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Red, NEMA 5 to 15R, Nylon