First Alert SC9120B Smoke and Carbon Monoxide Alarm, Hardwired, Battery Backup, White | Graybar Store
First Alert - Smoke and Carbon Monoxide Alarm, Hardwired, Battery Backup, White - SC9120B
+ / - Hover over image to Zoom
Other Views

    Smoke and Carbon Monoxide Alarm, Hardwired, Battery Backup, White

    Manufacturer: First Alert
    Manufacturer #: SC9120B
    SKU: 25001734
    $53.86
    Checking Pricing
         
    Size:5.58 Dia. X 1.97 in. height
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer First Alert
    • Manufacturer # SC9120B
    • Color White
    • Size 5.58 Dia. X 1.97 in. height
    • Application Hardwired Plus Battery Back-up
    • Sensor Type Ionization and Electromechanical
    • For Use With Residences and Institutions Smoke and CO Detectors
    Product Overview:
    120V AC hardwired smoke and carbon monoxide alarm with battery backup.
    • 120V AC with 9V battery backup
    • Side load battery drawer
    • Tamper resistant locking pins
    • Universal mounting bracket
    • Test/silence button
    • Latching alarm indication
    • 7-year limited warranty
    • Color: White