Panduit ZEKPKIT-01 SmartZone™ Keypad Kit | Graybar Store
Panduit - SmartZone™ Keypad Kit - ZEKPKIT-01
+ / - Hover over image to Zoom
Other Views

    SmartZone™ Keypad Kit

    Manufacturer: Panduit
    Manufacturer #: ZEKPKIT-01
    SKU: 25725476
    $182.22
    Checking Pricing
         
    Additional Features:Door Access and Control Monitoring; Gateway-Hosted IP Address; RJ45 Connection; SmartZone Software Suite Integration
    Dimensions:0.7 W x 5.118 L x 1.724 H in
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ZEKPKIT-01
    • Dimensions 0.7 W x 5.118 L x 1.724 H in
    • Voltage (Volts) 12
    • Additional Features Door Access and Control Monitoring; Gateway-Hosted IP Address; RJ45 Connection; SmartZone Software Suite Integration
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    SmartZone™ Keypad Kit, Dimensions: 0.7 W x 5.118 L x 1.724 H in, Voltage (Volts): 12 V DC