Panduit ZAEI-01-UNI SmartZone™ 1RU Inline Meter | Graybar Store
Panduit - SmartZone™ 1RU Inline Meter - ZAEI-01-UNI
+ / - Hover over image to Zoom
Other Views

    SmartZone™ 1RU Inline Meter

    Manufacturer: Panduit
    Manufacturer #: ZAEI-01-UNI
    SKU: 25725475
    $626.17
    Checking Pricing
         
    Watts:40
    Dimensions:4.5 H x 18 W x 1.7 D in
    Depth:1.7 in
    Brand or Series:SmartZone™
    Input Voltage:100 to 240 V AC
    Width (Inches):18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ZAEI-01-UNI
    • Dimensions 4.5 H x 18 W x 1.7 D in
    • Brand or Series SmartZone™
    • Depth 1.7 in
    • Input Voltage 100 to 240 V AC
    Product Overview:
    SmartZone™ Gateway EPA126, Dimensions: 4.5 H x 18 W x 1.7 D in