Broan-NuTone SSQTXE080 QTR/QTRE Series Ultra-Quiet Ventilation Fans, 80 CFM, SmartSense Fan with Control | Graybar Store
Broan-NuTone - QTR/QTRE Series Ultra-Quiet Ventilation Fans, 80 CFM, SmartSense Fan with Control - SSQTXE080
+ / - Hover over image to Zoom
Other Views

    QTR/QTRE Series Ultra-Quiet Ventilation Fans, 80 CFM, SmartSense Fan with Control

    Manufacturer: Broan-NuTone
    Manufacturer #: SSQTXE080
    SKU: 25272442
    $175.77
    Checking Pricing
         
    Grill Size:13 L x 14 W in.
    Housing Dimensions:10-1/2 L x 11-3/8 W x 7-5/8 H in.
    Additional Features:Cost Effective and Energy Efficient Ventilation Strategy; ENERGY STAR® Qualified
    Duct Size:6 in.
    CFM:80 CFM
    Sones:0.3
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # SSQTXE080
    • Additional Features Cost Effective and Energy Efficient Ventilation Strategy; ENERGY STAR® Qualified
    • CFM 80 CFM
    • Duct Size 6 in.
    • Finish White Polymer (Grill)
    • Grill Size 13 L x 14 W in.
    • Housing Dimensions 10-1/2 L x 11-3/8 W x 7-5/8 H in.
    • Package Quantity 1 per Pack
    • Sones 0.3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SmartSense® Smartsense Fan, CFM: 80, Housing Dimensions: 11-3/8 W x 10-1/2 L x 7-5/8 H in, Finish: White Polymer (Grill), Sones: <0.3, Grill Size: 14 W x 13 L in