Tripp Lite SRW6U SmartRack Network Cabinet, Wall-Mount, Low Profile, 6 RU | Graybar Store
Tripp Lite - SmartRack Network Cabinet, Wall-Mount, Low Profile, 6 RU - SRW6U
+ / - Hover over image to Zoom
Other Views

    SmartRack Network Cabinet, Wall-Mount, Low Profile, 6 RU

    Manufacturer: Tripp Lite
    Manufacturer #: SRW6U
    SKU: 25369770
    $247.24
    Checking Pricing
         
    Depth (Inches):17.5 in.
    Color:Black
    Width (Inches):23.63 in.
    Height (Inches):14.5 in.
    Rack Units:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRW6U
    • Color Black
    • Mounting Style Wall Mount
    • Rack Units 6
    • Brand SmartRack
    • Depth (Inches) 17.5 in.
    • Height (Inches) 14.5 in.
    • Width (Inches) 23.63 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartRack wall-mount cabinet organizes 6 RU of 19-inch rack equipment with a 200 pound load capacity.
    Kit Includes
    • SRW6U SmartRack 6U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet
    • (12) M6 screws
    • (12) M6 cage nuts
    • (12) M6 cup washers
    • (12) 12-24 screws
    • Removable mounting plate
    • (3) Mounting plate screws
    • (2) Keys
    • Owners manual