Tripp Lite SMART750RM1U SmartPro UPS 750VA Line Interactive UPS, 1U Rackmount | Graybar Store
Tripp Lite - SmartPro UPS 750VA Line Interactive UPS, 1U Rackmount - SMART750RM1U
+ / - Hover over image to Zoom
Other Views

    SmartPro UPS 750VA Line Interactive UPS, 1U Rackmount

    Manufacturer: Tripp Lite
    Manufacturer #: SMART750RM1U
    SKU: 22084210
    $581.34
    Checking Pricing
         
    VA Rating:750VA
    Watts:600
    Plug Configuration:NEMA 5-20P
    Receptacle Configuration:(6) NEMA 5-15/20R, (1) NEMA L5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART750RM1U
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration (6) NEMA 5-15/20R, (1) NEMA L5-20R
    • VA Rating 750VA
    • Watts 600
    • Country of Origin CN - China
    Product Overview:
    SmartPro 120V 750VA 600W line-interactive sine wave UPS is a highly efficient 1U rackmount tower which includes SNMPWEBCARD option.