Tripp Lite SMART1500XL SmartPro UPS 1500VA Line Interactive UPS, XL | Graybar Store
Tripp Lite - SmartPro UPS 1500VA Line Interactive UPS, XL - SMART1500XL
+ / - Hover over image to Zoom
Other Views

    SmartPro UPS 1500VA Line Interactive UPS, XL

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1500XL
    SKU: 22037539
    $787.26
    Checking Pricing
         
    VA Rating:1500VA
    Watts:980
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1500XL
    • VA Rating 1500VA
    • Watts 980
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro 120V 1500VA 980W line-interactive UPS tower with extended run.