Tripp Lite SMART1500LCD SmartPro LCD 1500VA/900 watt line interactive UPS | Graybar Store
Tripp Lite - SmartPro LCD 1500VA/900 watt line interactive UPS - SMART1500LCD
+ / - Hover over image to Zoom
Other Views

    SmartPro LCD 1500VA/900 watt line interactive UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1500LCD
    SKU: 25059159
    $373.83
    Checking Pricing
         
    VA Rating:1500VA
    Watts:900
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1500LCD
    • VA Rating 1500VA
    • Watts 900
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro LCD 120V 1500VA 900W Line-Interactive UPS, AVR, 2U Rack/Tower, LCD, USB, DB9 Serial, 8 Outlets
    • Supports a half-load (450W) up to 13 min. during power outage
    • Supports a full load (900W) up to 3.5 min. during power outage
    • Features 8 protected NEMA 5-15R outlets
    • Offers automatic voltage regulation (AVR)
    • LCD screen reports real-time UPS and power status