Tripp Lite SMART1000LCD SmartPro LCD 1000VA/500 watt line interactive UPS | Graybar Store
Tripp Lite - SmartPro LCD 1000VA/500 watt line interactive UPS - SMART1000LCD
+ / - Hover over image to Zoom
Other Views

    SmartPro LCD 1000VA/500 watt line interactive UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1000LCD
    SKU: 25051483
    $201.98
    Checking Pricing
         
    VA Rating:1000VA
    Watts:500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1000LCD
    • VA Rating 1000VA
    • Watts 500
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro LCD 120V 1000VA 500W Line-Interactive UPS, AVR, Tower, USB, TEL/DSL/Coax Protection, 8 Outlets
    • Supports a basic desktop PC up to 60 min. during power outage
    • Features 8 protected outlets-4 battery-protected, 4 surge-only
    • Offers automatic voltage regulation (AVR)
    • LCD screen reports real-time UPS and power status Plugs into any NEMA 5-15R socket