Tripp Lite SMART500RT1U SmartPro .5 kVA/500VA/300 watt line interactive UPS | Graybar Store
Tripp Lite - SmartPro .5 kVA/500VA/300 watt line interactive UPS - SMART500RT1U
+ / - Hover over image to Zoom
Other Views

    SmartPro .5 kVA/500VA/300 watt line interactive UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SMART500RT1U
    SKU: 22084551
    $263.84
    Checking Pricing
         
    Watts:300
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:500VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART500RT1U
    • Mounting 1 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 500VA
    • Watts 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro® line interactive UPS, 300W/500VA, with (7) receptacles.
    • 17.5W x 1.7H x 11.8D in.
    • Full/Half Load Back Up Time Full Load 3.2 Minutes/Half Load 14.6 Minutes.
    • Input/Output Voltage 120/120