Tripp Lite SMART 3000NET SmartPro 3000VA Line Interactive UPS | Graybar Store
Tripp Lite - SmartPro 3000VA Line Interactive UPS - SMART 3000NET
+ / - Hover over image to Zoom
Other Views

    SmartPro 3000VA Line Interactive UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SMART 3000NET
    SKU: 96048482
    $1,413.89
    Checking Pricing
         
    VA Rating:3000VA
    Watts:2400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART 3000NET
    • VA Rating 3000VA
    • Watts 2400
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro 3000VA 2400W UPS line interactive AVR tower has 120V with XL DB9 and black finish.