Tripp Lite SMART 2200NET SmartPro 2200VA Line Interactive UPS | Graybar Store
Tripp Lite - SmartPro 2200VA Line Interactive UPS - SMART 2200NET
+ / - Hover over image to Zoom
Other Views

    SmartPro 2200VA Line Interactive UPS

    Manufacturer: Tripp Lite
    Manufacturer #: SMART 2200NET
    SKU: 96048480
    $1,073.84
    Checking Pricing
         
    VA Rating:2200VA
    Watts:1700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART 2200NET
    • VA Rating 2200VA
    • Watts 1700
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro 2200VA line interactive UPS 120V with NEMA 5-15P input and (6 ) NEMA 5-15R outlets