Tripp Lite SMART1500RMXL2U SmartPro 1500VA Line Interactive UPS,XL 2URM | Graybar Store
Tripp Lite - SmartPro 1500VA Line Interactive UPS,XL 2URM - SMART1500RMXL2U
+ / - Hover over image to Zoom
Other Views

    SmartPro 1500VA Line Interactive UPS,XL 2URM

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1500RMXL2U
    SKU: 22050439
    $927.33
    Checking Pricing
         
    VA Rating:1500VA
    Watts:1000
    Amps:10.1 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1500RMXL2U
    • Amps 10.1 A
    • VA Rating 1500VA
    • Watts 1000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro 120V 1500VA 1000W line-interactive sine wave UPS is a highly efficient 2U rackmount tower which includes SNMPWEBCARD option.