Tripp Lite Line-Interactive Sine Wave UPS | Graybar Store
Tripp Lite - Line-Interactive Sine Wave UPS
+ / - Hover over image to Zoom
Other Views

    Line-Interactive Sine Wave UPS

    Manufacturer: Tripp Lite
         

    The SMART1500RMXL2Ua provides advanced automatic voltage regulation, reliable battery backup and comprehensive power management capability in just 2U of rack space.

    • Manufacturer Tripp Lite
    Select Filter Options Below ( 1 items found )
    VA Rating:1500VA
    Watts:1000
    Amps:10.1 A
    Mfg Part #
    SKU
    VA Rating
    Watts
    Plug Type
    Output Voltage
    Color
    Dimensions
    No. of Outlets
    Rack Units
    Input Voltage
    Plug Configuration
    Mount Type
    Length
    Phase
    Product Includes
    No. of Ports
    Amps
    Cord Length (Feet)
    Price
    SMART1500RMXL2U
    22050439
    1500VA
    1000
    10.1 A
    $
    927
    .33
    /
    EA
    22050439
    VA Rating
    1500VA
    Watts
    1000
    Plug Type
    Output Voltage
    Color
    Dimensions
    No. of Outlets
    Rack Units
    Input Voltage
    Plug Configuration
    Mount Type
    Length
    Phase
    Product Includes
    No. of Ports
    Amps
    10.1 A
    Cord Length (Feet)
    $
    927
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22050439 SKU, 22050439 ANALYTICS...
    Plug Type
    Output Voltage
    Color
    Dimensions
    No. of Outlets
    Rack Units
    Input Voltage
    Plug Configuration
    Mount Type
    Length
    Phase
    Product Includes
    No. of Ports
    Amps
    10.1 A
    Cord Length (Feet)
    Price
    $
    927
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available